Shop All Copy & Printer Paper
This Product is Discontinued
Rite In The Rain
All Weather Copier Paper, 8 1/2x11, PK200 (Discontinued)
Mfr # 8511
Zoro # G2489121
This Product is Discontinued
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 85/91
- Paper Weight 20 lb
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 8511
- Zoro # G2489121
- UPC # 632281085119
- Country of Origin Unknown
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | All Weather Copier Paper |
Color | White |
Brightness | 85/91 |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Finish | Glossy |
Features | Matte |
Number of Reams per Case | 8 |
Total Number of Sheets | 200 |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Product Type | Waterproof Laser Paper |
Description
All Weather Copier Paper, Sheet Size 8 1/2 in x 11 in, Paper Weight 20 lb, Color White, Finish Glossy, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.