Shop All Notebooks & Journals
Rite In The Rain
All Weather Book, Field, 4-3/4 x 7-1/2In.
Mfr # 350F
Zoro # G4719416
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-3/4 in x 7-1/2 in
- Paper Color White
- Number of Sheets 80
- Cover Color Yellow
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 350F
- Zoro # G4719416
- UPC # 632281350217
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-3/4 in x 7-1/2 in |
Width | 4-3/4" |
Height | 7-1/2" |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Color | Yellow |
Cover Material | Fabrikoid |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Rule | Field |
Binding | Nonwirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Backing Polydura, Sheet Size 4-3/4 in x 7-1/2 in, Rule Field, Paper Color White, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZe261)
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN Wallet (P971-M)
- RITE IN THE RAIN All-Weather 6 in. W X 9 in. L Spiral Notebook (169)
- RITE IN THE RAIN All Weather Notebook, Univ Grid, 4-5/8x7in (373)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- Rite In The Rain Notebooks & Journals