Shop All Notebooks & Journals
Rite In The Rain
All Weather Book, Blank, 4-3/4 x 7-1/2In.
Mfr # 330F
Zoro # G9482182
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Fabrikoid
- Rule Blank
- Sheet Size 4-3/4 in x 7-1/2 in
- Paper Color White
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 330F
- Zoro # G9482182
- UPC # 632281330219
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-3/4 in x 7-1/2 in |
Height | 7-1/2" |
Width | 4-3/4" |
Details
Item | All Weather Notebook |
Cover Material | Fabrikoid |
Rule | Blank |
Paper Color | White |
Cover Color | Yellow |
Number of Sheets | 80 |
Backing | Fabrikoid |
Paper Weight | 32 lb |
Binding | Nonwirebound |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Backing Fabrikoid, Sheet Size 4-3/4 in x 7-1/2 in, Rule Blank, Paper Color White, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY FLPPR & CHN RED 3PK (100TP)
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- KANTEK Desktop Rotating Organizer (ORG620)
- RITE IN THE RAIN Stapled Notebook, PK 3 (301FX)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, Ca 6PK (BSN63105)
- Rite In The Rain Notebooks & Journals