Shop All Calendars
This Product is Discontinued
Rite In The Rain
5x7" Monthly Calendar, 12 Generic Tabs (Discontinued)
Mfr # 9263MT
Zoro # G9500066
This Product is Discontinued
Key Features
- Sheet Size 5" x 7"
- Format Monthly
- Features 12 Generic Tabs
- Cover Color Tan
- Cover Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 9263MT
- Zoro # G9500066
- UPC # 632281926320
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 5" x 7" |
Details
Item | Planner |
Format | Monthly |
Features | 12 Generic Tabs |
Cover Color | Tan |
Cover Material | Paper |
Refillable | No |
Description
Planner, Format Monthly, Sheet Size 5 in x 7 in, Cover Color Tan, Cover Material Paper, Refillable No, Features 12 Generic Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.