Shop All Index & Note Cards
Rite In The Rain
3" x 5" Ruled Index Cards, Pk100
Mfr # 991T
Zoro # G9482146
original price:
$17.05
5% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Tan
- Card Size 3 in x 5 in
- Sheet Size 3 x 5"
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 991T
- Zoro # G9482146
- UPC # 632281991212
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 in x 5 in |
Sheet Size | 3 x 5" |
Height | 5" |
Width | 3" |
Details
Item | Index Cards |
Rule | Ruled |
Color | Tan |
Description
Index Cards, Ruled, Card Size 3 in x 5 in, Color Tan, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- MARKAL Permanent Marker, Chisel Tip, Blue (96530)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- DESIGN 88 Enclosure Card - Birthday Presents (51380)
- Rite In The Rain Index & Note Cards