Shop All Index & Note Cards
Rite In The Rain
3" x 5" Ruled Index Cards, Pk100
Mfr # 991
Zoro # G9482137
original price:
$16.55
4% off
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Ruled
- Card Size 3 in x 5 in
- Color Green
- Width 3"
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 991
- Zoro # G9482137
- UPC # 632281991113
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 in x 5 in |
Width | 3" |
Height | 5" |
Sheet Size | 3 x 5" |
Details
Item | Index Cards |
Rule | Ruled |
Color | Green |
Description
Index Cards, Ruled, Card Size 3 in x 5 in, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Black Permanent Marker, 36 PK (98206)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Weight Scale Lithium Electronic Weight Scale (BMP Weight Scale)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- DACASSO Black Leatherette 10pc Coaster Holder (A1326)
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991T)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- QUALITY PARK Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box (10740)
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- OXFORD Oxford® Glow Index Cards, 4in x 6in, PK600 (ESS99755)
- Rite In The Rain Index & Note Cards