Shop All Marine & Boat Speakers & Navigation
Ritchie
SS-1002 SuperSport Compass - Flush Mount - Black
Mfr # SS-1002
Zoro # G203046529
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritchie
- MFR # SS-1002
- Zoro # G203046529
- UPC # 10342138309
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Supersport Compasses
Developed for and tested on offshore race boats the SuperSport Series compasses feature the PowerDamp® Plus dial. This dial technology features the PowerDamp® dial skirt to prevent oscillation, larger DirectiveForce magnets for quick lock on and extra-large steel pivots and jewels for smooth fast action.
Supersport Compass Features:
Approx. Shipping Weight: 2lbs. (907g)
Notes: 24 & 32V lighting options are available. Some custom built OEM models may have different lighting.
Developed for and tested on offshore race boats the SuperSport Series compasses feature the PowerDamp® Plus dial. This dial technology features the PowerDamp® dial skirt to prevent oscillation, larger DirectiveForce magnets for quick lock on and extra-large steel pivots and jewels for smooth fast action.
Supersport Compass Features:
- 3-3/4" PowerDamp Plus, High-Visibility Blue Dial with Extra Large White Numerals
- Easily Installed, Fits 4" (10.16cm) Mounting Hole
- Built-in Compensators to Easily Adjust for Deviation
- Built-in 12V Green LED lighting in Movable Sun Shield
- 45 Degree Lubber Lines
- 100% Repairable
- Exclusive 5-Year Ritchie Warranty
Approx. Shipping Weight: 2lbs. (907g)
Notes: 24 & 32V lighting options are available. Some custom built OEM models may have different lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator for Deutz Allis Tractor 7110 7120 7145 6-374 Diesel Engine, Deutz Fahr Tractor (400-24018)
- RARITAN Heating Element W/ Gasket 120 Volt Screw-In Type (WH1A-S)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- DORMAN Steel Fuel Tank, 576-146 (576-146)
- RITCHIE HF-743 Helmsman Combidial Compass - Flush Mount - Black (HF-743)
- RITCHIE HB-741 Helmsman Compass - Bracket Mount - Black (HB-741)
- RITCHIE S-53 Explorer Compass - Surface Mount - Black (S-53)
- RITCHIE S-53W Explorer Compass - Surface Mount - White (S-53W)
- RITCHIE X-10B-M RitchieSport Compass - Bracket Mount - Black (X-10B-M)
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- Ritchie Marine & Boat Speakers & Navigation