Ritchie

Dnp-200 Navigator Compass Binnacle Mount


product price: $643.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Navigator Compass. Navigator Compass Features: 4-1/2" PowerDamp Flat Card Dial with Large Numerals, Brushed Stainless Housing, Ideal for both Power and Sail Boats, Fits all Popular Sailboat Steering Pedestals, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Internal Gimbal Systems for Maximum Stability During Adverse Pitch and Roll Conditions, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Construction for Extended Operating Range, Custom Fitted Protective Covers Available (weather shield model no. WS-P), Easily Installed, Fits 5.25" (13.35 cm) Mounting Hole , 100% Repairable,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.