Shop All Cable Ties
Rip-Tie
Reusable Strap, Blue, 5/8"x6", PK100
Mfr # L-06-100-BU
Zoro # G9057638
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # L-06-100-BU
- Zoro # G9057638
- Country of Origin United States
- Category Cable Ties
Details
Color | Blue |
Item | Reusable Strap,Blue,5/8"x6",PK100 |
Description
Reusable Strap,Blue,5/8 In.x6 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (Q-75-MRL-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie GN PK 10 (H-09-010-GN-WO)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 (K-36-E05-BK)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- Rip-Tie Cable Ties