Shop All Hook & Loop Rolls
Rip-Tie
Reclosable Fastener, 15 ft, 5/8" Wd, Black
Mfr # W-15-LRL-BK
Zoro # G6379779
product price: $8.29
/ea
Sold in multiples of 4 for $33.16
$33.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 5/8"
- Length 15 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-15-LRL-BK
- Zoro # G6379779
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 5/8" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Hook and Loop Tape, 5/8 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE68)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- METABO HPT BRAD NAILS 18GA 1-1/4""L (14106SHPT)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Violet (W-15-HRL-V)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Black (W-15-HRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1/2" Wd, Black (AT-SETH-050K-15)
- ZORO SELECT Hook Tape, Black, Size 1 In x 75ft (152-91-1000)
- Rip-Tie Hook & Loop Rolls