Shop All Hook & Loop Rolls
Rip-Tie
Reclosable Fastener, 15 ft, 3/8" Wd, Brown
Mfr # W-15-PRL-BN
Zoro # G6379812
product price: $6.89
/ea
Sold in multiples of 4 for $27.56
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/8"
- Length 15 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-15-PRL-BN
- Zoro # G6379812
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/8" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Brown |
Description
Hook and Loop Tape, 3/8 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (603061-25)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Violet (W-15-HRL-V)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Black (W-15-HRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- Rip-Tie Hook & Loop Rolls