Shop All Hook & Loop Rolls
Rip-Tie
Reclosable Fastener, 15 ft, 1" Wd, Violet
Mfr # W-15-HRL-V
Zoro # G6379882
product price: $9.45
/ea
Sold in multiples of 3 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Length 15 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-15-HRL-V
- Zoro # G6379882
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Violet |
Description
Hook and Loop Tape, 1 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.031.3600)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- PANDUIT Split Rivet, Nylon Body, 100 PK (NR1-C)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Black (W-15-HRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- Rip-Tie Hook & Loop Rolls