Shop All Hook & Loop Rolls
Rip-Tie
Reclosable Fastener, 15 ft, 1" Wd, Gray
Mfr # W-15-HRL-GY
Zoro # G6379873
product price: $10.45
/ea
Sold in multiples of 3 for $31.35
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Length 15 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-15-HRL-GY
- Zoro # G6379873
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Gray |
Description
Hook and Loop Tape, 1 in x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Violet (W-15-HRL-V)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Black (W-15-HRL-BK)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (177209)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 4 in Wd, Black (ABL400)
- Rip-Tie Hook & Loop Rolls