Shop All Cable Ties
Rip-Tie
Hook and Loop Cable Tie, 1/2"x8", Black
Mfr # F-08-IPL-BK
Zoro # G0436150
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # F-08-IPL-BK
- Zoro # G0436150
- Country of Origin United States
- Category Cable Ties
Details
Color | Black |
Item | Hook and Loop Cable Tie,1/2"x8",Black |
Description
Hook and Loop Cable Tie,1/2 In.x8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- RIP-TIE Reusable Strap, Green, 1"x21", PK10 (HB-21-010-GN)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-MRL-O)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- Rip-Tie Cable Ties