Shop All Cable Ties
Rip-Tie
Hook and Loop Cable Tie, 1/2x18", PK100
Mfr # Y-18-XRL-BU
Zoro # G6225453
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # Y-18-XRL-BU
- Zoro # G6225453
- Country of Origin United States
- Category Cable Ties
Details
Item | Hook and Loop Cable Tie, 1/2 in x 18 in |
Description
Hook and Loop Cable Tie, 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray (HS357-S10-GRAY)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- RIP-TIE Hook and Loop Strap, 1x11", PK20 (H-11-ESNT-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" (G-P8-045-BK)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- Rip-Tie Cable Ties