Shop All Cable Ties
Rip-Tie
Heavy Duty Strap, Orange, 2"x22", PK10
Mfr # OW-22-G10-O
Zoro # G9061567
product price: $85.55
/pk 10, $8.56/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # OW-22-G10-O
- Zoro # G9061567
- Country of Origin United States
- Category Cable Ties
Details
Color | Orange |
Item | Heavy Duty Strap,Orange,2"x22",PK10 |
Description
Heavy Duty Strap,Orange,2 In.x22 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Black (HS352-S100-BLACK)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 (K-36-E05-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- Rip-Tie Cable Ties