Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Yellow
Mfr # N-09-1PK-Y
Zoro # G6377572
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-09-1PK-Y
- Zoro # G6377572
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 9 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Yellow |
Description
Heavy duty strap, Yellow PK1, 1inx9in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish (U39683.037.0137)
- G.L. HUYETT Shim 5/8 x 1 x .062 FH PL Oil (SHIM-0625-062)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1 3/4 in Shaft Dia, 25 PK (U36000.175.0001)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 2 in Wd, Yellow (O-16-G1P-Y)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK (N-22-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAMSR)
- Rip-Tie Hook & Loop Straps