Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK
Mfr # M-07-EE5-BK
Zoro # G6379970
product price: $5.55
/pk 5, $1.11/ea
Sold in multiples of 5 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Length 7 in
- Adhesive Type No Adhesive
- Color Black
- Backing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # M-07-EE5-BK
- Zoro # G6379970
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Length | 7 in |
Width | 3/4 in |
Details
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Color | Black |
Backing Material | Nylon |
Item | Back-to-Back Strap |
Hook and Loop Shape | Strap |
Description
Hook and Loop Strap, 3/4 In.x7 In. PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 2 in (48608)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5DSL)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Black, 2 PK (N-22-G02-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Yellow (N-09-1PK-Y)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 2 in Wd, Yellow (O-16-G1P-Y)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- Rip-Tie Hook & Loop Straps