Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 20 PK
Mfr # M-07-EET-BK
Zoro # G6379998
Sold in multiples of 2 for $43.18
$43.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 3/4 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # M-07-EET-BK
- Zoro # G6379998
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/4 in |
Length | 7 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
Hook and Loop Strap, 3/4 In.x7 In. PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (696452-PG)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.031.0100)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK (N-22-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK (J-B6-C02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Black, 2 PK (N-22-G02-BK)
- WRAP-IT Cinch Strap, No Adhesive, 13 in, Black, 6 PK (A106-30BX)
- Rip-Tie Hook & Loop Straps