Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK
Mfr # J-B6-C02-BU
Zoro # G6377030
product price: $11.15
/pk 2, $5.58/ea
Sold in multiples of 3 for $33.45
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Woven Nylon
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # J-B6-C02-BU
- Zoro # G6377030
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 6 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Woven Nylon |
Hook and Loop Shape | Strap |
Color | Blue |
Description
Durable Woven Strap, Blue PK2 1inx6in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.080.0030)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.075.0250)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Yellow (N-09-1PK-Y)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- Rip-Tie Hook & Loop Straps