Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 36 in, 1 in Wd, Blue
Mfr # N-36-1PK-BU
Zoro # G6378187
product price: $8.19
/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-36-1PK-BU
- Zoro # G6378187
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 36 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Blue |
Description
Heavy duty strap, Blue PK1, 1inx36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK (DA25EAB)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33086)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400595)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK (N-22-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK (J-B6-C02-BU)
- Rip-Tie Hook & Loop Straps