Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK
Mfr # N-22-G02-W
Zoro # G6377469
product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 3 for $35.85
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-22-G02-W
- Zoro # G6377469
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 22 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | White |
Description
Heavy duty strap, White PK2,1inx22in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Orange, 2 PK (N-22-G02-O)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Black, 2 PK (N-22-G02-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- Rip-Tie Hook & Loop Straps