Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 18 in, 1 in Wd, Violet
Mfr # N-18-1PK-V
Zoro # G6377968
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-18-1PK-V
- Zoro # G6377968
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 18 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Violet |
Description
Heavy duty strap, Violet PK1, 1inx18in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0300)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 10 PK (U51000.037.0375)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- RIP-TIE Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Yellow (N-09-1PK-Y)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-E05-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK (J-B6-C02-BU)
- FACTOR 55 Static Strap, 20", 1" Wd, Black (00071-2)
- Rip-Tie Hook & Loop Straps