Shop All Hook & Loop Straps
Rip-Tie
Back-to-Back Strap, No Adhesive, 12 in, 1 in Wd, Orange
Mfr # N-12-1PK-O
Zoro # G6377800
product price: $5.39
/ea
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-12-1PK-O
- Zoro # G6377800
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 12 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Orange |
Description
Heavy duty strap, Orange PK1, 1inx12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 50 PK (UST235739)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Yellow Zinc, 50 PK (2512512)
- ZORO SELECT 5/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.031.0001)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Black, 2 PK (N-22-G02-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Yellow (N-09-1PK-Y)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK (N-22-G02-W)
- RIP-TIE Back-to-Back Strap, No Adhesive, 16 in, 1 in Wd, Blue, 2 PK (N-16-G02-BU)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK (J-B6-C02-BU)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- Rip-Tie Hook & Loop Straps