Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie YL PK 10
Mfr # H-09-010-Y-WO
Zoro # G1588758
product price: $26.75
/pk 10, $2.68/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Yellow
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-09-010-Y-WO
- Zoro # G1588758
- UPC # 733178140307
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Yellow |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Mountable | No |
Marking | Yes |
Package Style | Individual |
Closure Type | Wrap |
Min. Temp. Rating | -70 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Yellow, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RIP-TIE Strap, Heavy Duty, Brown, PK10, 1x9" (N-09-010-BN)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- Rip-Tie Cable Ties