Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10
Mfr # H-09-010-RW-WO
Zoro # G1588785
product price: $26.75
/pk 10, $2.68/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Rainbow
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-09-010-RW-WO
- Zoro # G1588785
- UPC # 733178140277
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Rainbow |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Closure Type | Wrap |
Mountable | No |
Max. Temp. Rating | 200 Degrees F |
Marking | Yes |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Rainbow, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Yellow 1/2 (G-P8-045-Y)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-75-1RL-GY)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- Rip-Tie Cable Ties