Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie OR PK 10
Mfr # H-09-010-O-WO
Zoro # G1588800
product price: $25.89
/pk 10, $2.59/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Orange
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-09-010-O-WO
- Zoro # G1588800
- UPC # 733178140253
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Orange |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Marking | Yes |
Package Style | Individual |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Wrap |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Orange, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- Rip-Tie Cable Ties