Rip-Tie

9" L Wrap Hook-&-Loop Cable Tie Brown PK 10


product price: $26.79
/pk 10, $2.68/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 9"
  • Color Brown
  • Width 1.00"
  • Tensile Strength 90 lb.
  • Max. Bundle Dia. 2.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rip-Tie
  • MFR # H-09-010-BN
  • Zoro # G1588959
  • UPC #
    733178160619
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 9"
Width 1.00"
Max. Bundle Dia. 2.3"
Length (Straight Wireway) 9 in

Details

Color Brown
Item Hook-and-Loop Cable Tie
Tensile Strength 90 lb.
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F
Includes Ties for Attachment to Cable
Basic Material Nylon
Thickness 0.13"
Design Wrap
Flame Retardant No
Package Style Individual
Min. Temp. Rating -70 Degrees F
Closure Type Wrap
Mountable No
Max. Temp. Rating 200 Degrees F
Marking No

Description

Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Brown, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.