Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie BL PK 10
Mfr # H-09-010-BU-WO
Zoro # G1588837
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Blue
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # H-09-010-BU-WO
- Zoro # G1588837
- UPC # 733178140222
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Blue |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Mountable | No |
Max. Temp. Rating | 200 Degrees F |
Marking | Yes |
Package Style | Individual |
Closure Type | Wrap |
Min. Temp. Rating | -70 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Blue, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-R)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KTK-R-2-1/2)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- Rip-Tie Cable Ties