Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie BK PK 5
Mfr # J-B9-C05-BK
Zoro # G1588338
original price:
$26.49
22% off
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # J-B9-C05-BK
- Zoro # G1588338
- UPC # 733178802601
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.5" |
Length (Straight Wireway) | 9 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Aluminum Carabiner |
Basic Material | Nylon |
Thickness | 0.25" |
Design | Wrap |
Mounting Style | Carabiner |
Flame Retardant | No |
Marking | No |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Wrap |
Package Style | Individual |
Mountable | Yes |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Wrap, Carabiner, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.25 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Aluminum Carabiner, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style Carabiner, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-215-010-BK-WO)
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK10 (NW-07-G10-Y)
- RIP-TIE Heavy Duty Strap, Yellow, 1"x6", PK100 (S-06-100-Y)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- Rip-Tie Cable Ties