Shop All Cable Ties
Rip-Tie
9" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # H-09-010-BK
Zoro # G1588968
product price: $26.85
/pk 10, $2.69/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-09-010-BK
- Zoro # G1588968
- UPC # 733178160602
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1.00" |
Max. Bundle Dia. | 2.3" |
Length (Straight Wireway) | 9 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Min. Temp. Rating | -70 Degrees F |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Mountable | No |
Marking | No |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 9 in, Mountable No, Package Style Individual, Color Black, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.25 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" (G-P8-045-BK)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- Rip-Tie Cable Ties