Shop All Cable Ties
Rip-Tie
8" L Wrap Hook-&-Loop Cable Tie Gray PK 5
Mfr # C-08-005-GY
Zoro # G1588426
product price: $20.59
/pk 5, $4.12/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.5"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # C-08-005-GY
- Zoro # G1588426
- UPC # 733178261439
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 1.00" |
Max. Bundle Dia. | 2.5" |
Length (Straight Wireway) | 8 in |
Details
Color | Gray |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F, -20 Degrees to 225 Degrees F |
Includes | Acrylic Adhesive Back for Permanent Attachment to Smooth Surface |
Basic Material | Nylon |
Thickness | 0.19" |
Design | Wrap |
Mounting Style | Adhesive |
Flame Retardant | No |
Closure Type | Wrap |
Min. Temp. Rating | -20 Degrees F |
Max. Temp. Rating | 225 Degrees F |
Package Style | Individual |
Marking | No |
Mountable | Yes |
Description
Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 8 in, Mountable Yes, Package Style Individual, Color Gray, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.25 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-120-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- Rip-Tie Cable Ties