Shop All Cable Ties
Rip-Tie
8" L Wrap Hook-&-Loop Cable Tie BK PK 5
Mfr # C-08-005-BK
Zoro # G1588435
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.5"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # C-08-005-BK
- Zoro # G1588435
- UPC # 733178261408
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 1.00" |
Max. Bundle Dia. | 2.5" |
Length (Straight Wireway) | 8 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F, -20 Degrees to 225 Degrees F |
Includes | Acrylic Adhesive Back for Permanent Attachment to Smooth Surface |
Basic Material | Nylon |
Thickness | 0.19" |
Design | Wrap |
Mounting Style | Adhesive |
Flame Retardant | No |
Package Style | Individual |
Max. Temp. Rating | 225 Degrees F |
Mountable | Yes |
Closure Type | Wrap |
Min. Temp. Rating | -20 Degrees F |
Marking | No |
Description
Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 8 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.25 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-75-MRL-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-75-1RL-GY)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 14, Natural, 100PK (TR88304N)
- Rip-Tie Cable Ties