Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL
Mfr # W-75-PRL-Y
Zoro # G1587717
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.38"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-PRL-Y
- Zoro # G1587717
- UPC # 733178372593
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.38" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Yellow |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Max. Temp. Rating | 220 Degrees F |
Marking | No |
Mountable | No |
Package Style | Cut to Length |
Min. Temp. Rating | 0 Degrees F |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.38 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Yellow, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- DISCO Blk Nyln Mounting Cable Tie 7 1/2" 50 lbs T/S 1/4" Hole PK25 (12286PK)
- Rip-Tie Cable Ties