Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie White
Mfr # W-75-1RL-W
Zoro # G1588240
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.50"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # W-75-1RL-W
- Zoro # G1588240
- UPC # 733178370896
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.50" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | White |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Design | Cut to Length |
Thickness | 0.08" |
Flame Retardant | No |
Mountable | No |
Closure Type | Wrap |
Max. Temp. Rating | 220 Degrees F |
Min. Temp. Rating | 0 Degrees F |
Package Style | Cut to Length |
Marking | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color White, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2-B7-K)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- RIP-TIE Hook Loop Cable Tie, 1/2"x12", Cranberry (F-12-600-CY)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-215-010-BK-WO)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- Rip-Tie Cable Ties