Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR
Mfr # W-75-PRL-O
Zoro # G1587750
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.38"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-PRL-O
- Zoro # G1587750
- UPC # 733178372555
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.38" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Orange |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Marking | No |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap |
Package Style | Cut to Length |
Mountable | No |
Min. Temp. Rating | 0 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.38 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- Rip-Tie Cable Ties