Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown
Mfr # W-75-QRL-BN
Zoro # G1587890
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.25"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-QRL-BN
- Zoro # G1587890
- UPC # 733178372715
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.25" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Brown |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Design | Cut to Length |
Thickness | 0.08" |
Flame Retardant | No |
Max. Temp. Rating | 220 Degrees F |
Mountable | No |
Closure Type | Wrap |
Package Style | Cut to Length |
Min. Temp. Rating | 0 Degrees F |
Marking | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.25 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Brown, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- GE Thermal Unit, 3.88A (CR123H446A)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE Hook and Loop ThinCable Tie, 1/2"x8" (Q-08-100-BK)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- Rip-Tie Cable Ties