Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown
Mfr # W-75-HRL-BN
Zoro # G1588006
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.00"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-HRL-BN
- Zoro # G1588006
- UPC # 733178372296
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1.00" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Brown |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Min. Temp. Rating | 0 Degrees F |
Marking | No |
Max. Temp. Rating | 220 Degrees F |
Mountable | No |
Closure Type | Wrap |
Package Style | Cut to Length |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 1 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Brown, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-XRL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-1RL-W)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-035-100-O-WO)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- Rip-Tie Cable Ties