Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL
Mfr # W-75-MRL-BU
Zoro # G1588100
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-MRL-BU
- Zoro # G1588100
- UPC # 733178372180
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.75" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Blue |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Min. Temp. Rating | 0 Degrees F |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap |
Mountable | No |
Marking | No |
Package Style | Cut to Length |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Blue, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-MRL-O)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK14 (Q-55-014-BK)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-14-010-BU)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- VELCRO BRAND Quick Wrap Cable Tie Roll 900ea Black (113 0391)
- Rip-Tie Cable Ties