Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # W-75-QRL-BK
Zoro # G1587909
original price:
$29.04
10% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.25"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-QRL-BK
- Zoro # G1587909
- UPC # 733178372708
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.25" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Package Style | Cut to Length |
Closure Type | Wrap |
Max. Temp. Rating | 220 Degrees F |
Mountable | No |
Min. Temp. Rating | 0 Degrees F |
Marking | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.25 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-75-QRL-BN)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-15-MRL-RD)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- Rip-Tie Cable Ties