Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # W-75-HRL-BK
Zoro # G1588015
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.00"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-75-HRL-BK
- Zoro # G1588015
- UPC # 733178372203
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1.00" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Design | Cut to Length |
Thickness | 0.08" |
Flame Retardant | No |
Package Style | Cut to Length |
Closure Type | Wrap |
Marking | No |
Min. Temp. Rating | 0 Degrees F |
Mountable | No |
Max. Temp. Rating | 220 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 1 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1PR)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-14-010-BU)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- Rip-Tie Cable Ties