Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # G-20-075-BK
Zoro # G1587568
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 70 lb.
- Max. Bundle Dia. Variable
- Material Polyester/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
- Basic Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # G-20-075-BK
- Zoro # G1587568
- UPC # 733178182000
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 2.00" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 70 lb. |
Material | Polyester/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Polyester |
Design | Cut to Length |
Thickness | 0.03" |
Flame Retardant | No |
Marking | No |
Package Style | Cut to Length |
Min. Temp. Rating | 0 Degrees F |
Closure Type | Wrap |
Mountable | No |
Max. Temp. Rating | 220 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 70 lb, Width 2 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK10 (NW-07-G10-Y)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- Rip-Tie Cable Ties