Shop All Cable Ties
Rip-Tie
7" L Buckle Hook-and-Loop Cinch Strap BK PK 2
Mfr # NW-07-G02-BK
Zoro # G1893300
original price:
$12.00
10% off
new price: $10.75
/pk 2, $5.38/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # NW-07-G02-BK
- Zoro # G1893300
- UPC # 733178602003
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 7 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets and Polypropylene Webbing |
Basic Material | Nylon |
Thickness | 0.38" |
Design | Buckle |
Mounting Style | End Grommet |
Flame Retardant | No |
Mountable | Yes |
Package Style | Individual |
Min. Temp. Rating | -70 Degrees F |
Marking | No |
Max. Temp. Rating | 200 Degrees F |
Closure Type | Buckle |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 7 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Brass Grommets and Polypropylene Webbing, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 24-28VAC/DC (9001SKP35G31)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x8", Black (Y-08-900-BK)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-75-1RL-GY)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- Rip-Tie Cable Ties