Shop All Cable Ties
Rip-Tie
600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # W-60-1SP-BK
Zoro # G1588225
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.50"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # W-60-1SP-BK
- Zoro # G1588225
- UPC # 733178371008
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 600 ft. |
Width | 0.50" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 600 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Max. Temp. Rating | 220 Degrees F |
Min. Temp. Rating | 0 Degrees F |
Mountable | No |
Closure Type | Wrap |
Package Style | Cut to Length |
Marking | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 600 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C845)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-75-1RL-GY)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- Rip-Tie Cable Ties