Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10
Mfr # H-06-010-RW
Zoro # G1589117
original price:
$29.65
25% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Rainbow
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # H-06-010-RW
- Zoro # G1589117
- UPC # 733178160077
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Rainbow |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Closure Type | Wrap |
Max. Temp. Rating | 200 Degrees F |
Mountable | No |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Marking | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Rainbow, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK14 (Q-55-014-BK)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- Rip-Tie Cable Ties