Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie Gray PK 10
Mfr # H-06-010-GY
Zoro # G1589141
product price: $23.75
/pk 10, $2.38/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Gray
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-06-010-GY
- Zoro # G1589141
- UPC # 733178160046
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Gray |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Closure Type | Wrap |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Mountable | No |
Marking | No |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Gray, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- RIP-TIE Reusable Strap, Green, 1"x14", PK10 (HB-14-010-GN)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-120-BK)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- Rip-Tie Cable Ties