Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie Brown PK 10
Mfr # H-06-010-BN-WO
Zoro # G1589065
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Brown
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-06-010-BN-WO
- Zoro # G1589065
- UPC # 733178140017
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Brown |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Package Style | Individual |
Marking | Yes |
Mountable | No |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Wrap |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Brown, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG1200V02C)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-215-010-BK-WO)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-1RL-BK)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- Rip-Tie Cable Ties