Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie BL PK 10
Mfr # H-06-010-BU
Zoro # G1589169
product price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Blue
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-06-010-BU
- Zoro # G1589169
- UPC # 733178160022
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Blue |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Package Style | Individual |
Marking | No |
Closure Type | Wrap |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Blue, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- DAIKIN Temp Sensor Assy (349982403)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-14-010-BU)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- RIP-TIE Reusable Strap, Green, 1"x21", PK10 (HB-21-010-GN)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" (G-P8-045-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-10-G02-BK)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- Rip-Tie Cable Ties