Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie BK PK 5
Mfr # J-B6-C05-BK
Zoro # G1588347
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # J-B6-C05-BK
- Zoro # G1588347
- UPC # 733178802403
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Aluminum Carabiner |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.25" |
Mounting Style | Carabiner |
Flame Retardant | No |
Closure Type | Wrap |
Mountable | Yes |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Marking | No |
Package Style | Individual |
Description
Hook-and-Loop Cable Wrap, Carabiner, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.25 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Aluminum Carabiner, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style Carabiner, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3N)
- FUNCTIONAL DEVICES-RIB Transformer, Made in USA, 96VA, 120 to 24 Vac, Foot and Dual Threaded (TR100VA002US)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- RIP-TIE Reusable Strap, Green, 1"x21", PK10 (HB-21-010-GN)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 (36J189)
- Rip-Tie Cable Ties