Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # H-06-010-BK
Zoro # G1589187
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-06-010-BK
- Zoro # G1589187
- UPC # 733178160008
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Closure Type | Wrap |
Marking | No |
Package Style | Individual |
Mountable | No |
Min. Temp. Rating | -70 Degrees F |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Black, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 25 ft. BK (3045300361)
- RIP-TIE Hook and Loop Tape, 1"x75 ft. (Q-75-HRL-BK)
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK10 (NW-07-G10-Y)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Yellow 1/2 (G-P8-045-Y)
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- GARDNER BENDER Cable Tie, 14", 75lb, PK8 (45-315)
- Rip-Tie Cable Ties